Men's 8-Inch Work Boot, 8 1/2 D, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 85D
  • Zoro # G1885801
product price: 
$
284.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-4208 85D
Zoro #
G1885801
UPC #
014799821968
Country of Origin
United States

Dimensions

Size
8 1/2
Width
D
Height
8 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.58
Insulation Type
None
Non Metallic Upper
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Footwear Construction Type
Goodyear(TM) Storm Welted
Predominant Footwear Color
Brown
Standards
ASTM F2413-11
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Chevron
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.48
Upper Boot Material
All Leather
Metatarsal Guard
No
Oil Resisting Sole
Yes
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Puncture Resistant Insole
No
Waterproof Type
None
ASTM Footwear Class
F2413-11 M I/75 C/75
Last Number or Name
4258
Shank Material
Fiberglass
Toe Shape
Round
Footwear Style
8 in Work Boot
Midsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
CSA Footwear Standard
Electrical-Shock Protection
Chemical Resisting Sole
No
Footwear Shank Type
Fiberglass
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Insulated
No
Ninety Degree Heel
No
Max. Heat Rating
300 Degrees F
Wide Toe Cap
No
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heel Style
Flat Heel
Heat Resistant
No
Series
American Heritage
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Upper Color
Tan
Metatarsal Guard Style
None
Style Family
8-Inch Work Boot
Heel Definition
Flat Heel
CSA Standards Met
Electrical Shock Protection
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Liner Technology
Comfort Weave
Slip-Resistance Value - Mark II - Oily
0.28
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.62
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.58
Slip-Resistance Value - Mark II - Oily/Wet
0.26
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Comfort Weave Vamp
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Light Brown

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.