Men's 8-Inch Work Boot, 8 1/2 EE, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 852E

  • Zoro # G1885670


product price:  $289.99
/pr
Free Shipping & Returns

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-4208 852E
Zoro #
G1885670
UPC #
014799836269
Country of Origin
United States

Dimensions

Size
8 1/2
Width
EE
Height
8 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Style
8 in Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Chevron
Toe Shape
Round
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.58
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Max. Heat Rating
300 Degrees F
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.48
Last Number or Name
4258
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Insulation Type
None
Shank Material
Fiberglass
Waterproof Type
None
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Static Dissipative
No
Insulated
No
ASTM Footwear Class
F2413-11 M I/75 C/75
Metatarsal System
No
Completely Non Metallic
No
CSA Footwear Standard
Electrical-Shock Protection
Footwear Construction Type
Goodyear(TM) Storm Welted
Footwear Shank Type
Fiberglass
Midsole Material
Rubber
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heel Style
Flat Heel
Heat Resistant
No
Series
American Heritage
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.26
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Wet
0.62
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.58
Slip-Resistance Value - Mark II - Oily
0.28
Heel Definition
Flat Heel
Closure
Lace Up
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
All-Leather Upper
Yes
Liner Technology
Comfort Weave
Style Family
8-Inch Work Boot
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Comfort Weave Vamp
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.