Men's 8-Inch Work Boot, 8 D, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 8D

  • Zoro # G1885908


product price:  $289.99
/pr
Free Shipping & Returns

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4208 8D
Zoro #
G1885908
UPC #
014799821951
Country of Origin
United States

Dimensions

Size
8
Width
D
Height
8 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
No
Conductive
No
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Insulated
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Shank Material
Fiberglass
Footwear Style
8 in Work Boot
Puncture Resistant Insole
No
Last Number or Name
4258
Footwear Construction Type
Goodyear(TM) Storm Welted
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Standards
ASTM F2413-11
Footwear Sole Pattern
Chevron
ASTM Footwear Class
F2413-11 M I/75 C/75
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Midsole Material
Rubber
Metatarsal System
No
CSA Footwear Standard
Electrical-Shock Protection
Insulation Type
None
Waterproof Type
None
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.58
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
0.48
Footwear Closure Type
Lace Up
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Upper Color
Tan
Heat Resistant
No
Heel Style
Flat Heel
Series
American Heritage
Non-Marking Upper
No
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.62
Slip-Resistance Value - Mark II - Oily
0.28
Slip-Resistance Value - Mark II - Oily/Wet
0.26
CSA Standards Met
Electrical Shock Protection
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.58
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Maximum Heat Rating
300 Degrees F
Style Family
8-Inch Work Boot
Liner Technology
Comfort Weave
Closure
Lace Up
Toe Cap Material
Steel
Construction
Welted
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Comfort Weave Vamp
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.