Men's 8-Inch Work Boot, 9 1/2 D, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 95D

  • Zoro # G1885795


product price:  $289.99
/pr
Free Shipping & Returns

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-4208 95D
Zoro #
G1885795
UPC #
014799821982
Country of Origin
United States

Dimensions

Size
9 1/2
Width
D
Height
8 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Last Number or Name
4258
Satra Slip Test Results- Dairy Tile Wet
0.48
Ninety Degree Heel
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Metatarsal System
No
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Insulated
No
Conductive
No
Upper Material Description
Full Grain Leather
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.58
CSA Footwear Standard
Electrical-Shock Protection
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Footwear Construction Type
Goodyear(TM) Storm Welted
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
8 in Work Boot
Wide Toe Cap
No
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Fiberglass
For Outdoor Traction
No
Footwear Sole Pattern
Chevron
Insulation Type
None
Max. Heat Rating
300 Degrees F
Midsole Material
Rubber
Footwear Closure Type
Lace Up
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 M I/75 C/75
Oil Resisting Sole
Yes
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Non-Marking Upper
No
Series
American Heritage
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Tan
Heat Resistant
No
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.58
Closure
Lace Up
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.62
CSA Standards Met
Electrical Shock Protection
Style Family
8-Inch Work Boot
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.28
Liner Technology
Comfort Weave
Construction
Welted
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Comfort Weave Vamp
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.