Men's 8-Inch Work Boot, 9 1/2 EE, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 952E

  • Zoro # G1885661


product price:  $289.99
/pr
Free Shipping & Returns

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-4208 952E
Zoro #
G1885661
UPC #
014799836283
Country of Origin
United States

Dimensions

Size
9 1/2
Width
EE
Height
8 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Chevron
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.58
Metal Chip Resisting Sole
Yes
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Conductive
No
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
0.48
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Insulation Type
None
Footwear Style
8 in Work Boot
Footwear Shank Type
Fiberglass
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 M I/75 C/75
Shank Material
Fiberglass
Insulated
No
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
CSA Footwear Standard
Electrical-Shock Protection
Footwear Construction Type
Goodyear(TM) Storm Welted
Oil Resisting Sole
Yes
Waterproof Type
None
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Electrical Hazard Rated
Yes
Non Metallic Upper
No
For Outdoor Traction
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Last Number or Name
4258
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Series
American Heritage
Slip Resistant
Yes
Upper Color
Tan
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.28
Slip-Resistance Value - Mark II - Wet
0.62
CSA Standards Met
Electrical Shock Protection
Toe Cap Material
Steel
Style Family
8-Inch Work Boot
Heel Definition
Flat Heel
Maximum Heat Rating
300 Degrees F
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Liner Technology
Comfort Weave
Slip-Resistance Value - Mark II - Dry
0.58
All-Leather Upper
Yes
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Comfort Weave Vamp
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.