Men's Chelsea Boot, 8 M, Leather, Trail Crazyhorse

  • Mfr # 804-3166 M 080

  • Zoro # G510063035


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Color
Trail Crazyhorse
Waterproof
No
Upper Material
Leather
Gender
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-3166 M 080
Zoro #
G510063035
UPC #
840777102008
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Width
M
Overall Height
6 in
Size (PRINT)
8

Details

Item
Chelsea Boot
Color
Trail Crazyhorse
Waterproof
No
Upper Material
Leather
Gender
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture Resistant Insole
Yes
Toe Shape
Round
Removable Insole
Yes
Non-Marking Sole
Yes
Shank Material
Composite
Midsole Material
Polyurethane
Outsole Material (PRINT)
TPU
Static Dissipative
No
Outsole Technology (PRINT)
Thoro-Flex
Completely Non Metallic
Yes
Insole Material
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
All-Leather Upper
Yes
Wide Toe Cap
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Style Number
804-3166
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Removable Insole
Insole Material (PRINT)
Polyurethane
Outsole Technology
Thoro-Flex
Metatarsal Guard
No
Toe Cap Material
Composite
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Outsole Material
TPU
Maximum Heat Rating (PRINT)
Not Rated
Manufacturers Suggested Sole Slip Rating
Better
Shank Material (PRINT)
Composite
Construction
Direct Attached
Conductive
No
Closure
Pull On
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Insulated
No
Oil Resisting Sole
Yes
Metatarsal Guard (PRINT)
No
Style Family
Chelsea Boot
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
Yes
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Trail Crazyhorse, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.