Men's Hiker Boot, 10, Composite Toe, 6 in H, Black, 804-6296

  • Mfr # 804-6296 M 100

  • Zoro # G3787120


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
804-6296
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6296 M 100
Zoro #
G3787120
UPC #
840777159002
Country of Origin
China

Dimensions

Size
10
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6296
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Predominant Footwear Color
Black
Ninety Degree Heel
No
Static Dissipative
No
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Non Metallic Upper
Yes
Shank Material
Composite
Insulation Type
None
Footwear Construction Type
Cemented
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Upper Material Description
Leather/Mesh
Conductive
No
Footwear Shank Type
Non-Metallic
Oil Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Metatarsal Guard
No
Puncture Resistant Insole
No
Waterproof Type
Bootie
Electrical Hazard Rated
Yes
Metatarsal System
No
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Toe Shape
Round
Insole System
Single Density PU Outsole
Last Number or Name
XC520ST
Footwear Closure Type
Lace Up
Footwear Style
Hiker Boot
Footwear Sole Pattern
Lug
Midsole Material
EVA
Removable Insole
Yes
Upper Material
Leather, Mesh
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.78
Insulated
No
Outsole Material
Rubber
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.80, Dairy Tile (Wet): 0.78
Closure
Lace Up
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Maximum Heat Rating
300 Degrees F
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Hiker Boot
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Toe Cap Material
Composite
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 804-6296

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.