Men's Hiker Boot, 10, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 W 10

  • Zoro # G502716536


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 W 10
Zoro #
G502716536
UPC #
840777158678
Country of Origin
China

Dimensions

Size
10
Width
W
Footwear Width
W
Height
6 in
Heel Height
1 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Shank Material
Composite
Upper Color
Black/Gray
Waterproof Type
Waterproof Membrane
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Toe Shape
Round
Insole Color
Black
Midsole Technology
Cemented
Slip Resistant
Yes
Non-Marking Sole
No
Toe Style
Round Toe
Outsole Color
Black
Predominant Footwear Color
Black
Standards
ASTM F2913
Oil Resisting Sole
Yes
Insulation Type
None
Safety Criteria
No
Insole Material
Polyurethane
Lugs
Plastic
Closure Type
Zip
Conductive
No
Heel Style
Defined Heel
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Insole System
Removable
Metatarsal Guard Style
None
Footwear Construction Type
Cemented
For Outdoor Traction
Yes
Static Dissipative
No
Ninety Degree Heel
No
Upper Material
Leather, Mesh
Non-Marking Upper
Yes
Upper Material Description
Leather/Mesh
Metal Chip Resisting Sole
No
Footwear Shank Type
Composite
Chemical Resisting Sole
No
Heat Resistant
No
Resists
Slips
Outsole Material
Rubber
Wide Toe Cap
No
Footwear Shank
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Laces Color
Black
Outsole Technology
Crosstrex 360
Footwear Closure Type
Side Zipper
Liner Material
Mesh
Insulated
No
Last Number or Name
Crosstrex
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Footwear Construction
Cemented
Footwear Style
Hiker Boot
Insole Technology
Removable
Toe Cap Material
Composite
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Closure
Side Zipper
Style Family
Hiker Boot
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Composite
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather, Mesh
Midsole Technology (PRINT)
Cemented
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Technology (PRINT)
Crosstrex 360
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.