Shop THOROGOOD SHOES

Men's Hiker Boot, 11 1/2, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 W 11.5
  • Zoro # G702716558

product price: 
$
130.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6290
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
804-6290 W 11.5
Zoro #
G702716558
UPC #
840777158708
Country of Origin
China
Item
Hiker Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Insulated
No
Toe Shape
Round
Upper Material Description
Leather/Mesh
Toe Style
Round Toe
Static Dissipative
No
Safety Criteria
No
Footwear Construction
Cemented
Standards
ASTM F2913
Laces Color
Black
Heat Resistant
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Outsole Color
Black
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Black
Ninety Degree Heel
No
Footwear Shank Type
Composite
Electrical Hazard Rated
Yes
Insole Color
Black
Conductive
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
For Outdoor Traction
Yes
Removable Insole
Yes
Last Number or Name
Crosstrex
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Composite
Waterproof Type
Waterproof Membrane
Midsole Material
EVA
Non Metallic Upper
Yes
Insole System
Removable
Chemical Resisting Sole
No
Non-Marking Sole
No
Liner Material
Mesh
Metal Chip Resisting Sole
No
Lugs
Plastic
Midsole Technology
Cemented
Footwear Construction Type
Cemented
Non-Marking Upper
Yes
Resists
Slips
Upper Color
Black/Gray
Footwear Style
Hiker Boot
Footwear Shank
Yes
Insole Material
Polyurethane
Insulation Type
None
Footwear Closure Type
Side Zipper
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Metatarsal Guard Style
None
Outsole Material
Rubber
Outsole Technology
Crosstrex 360
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Material
Leather, Mesh
Closure Type
Zip
Metatarsal Guard
No
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Technology
Removable
Midsole Technology (PRINT)
Cemented
Ninety-Degree Heel (PRINT)
No
Heel Definition
Defined Heel
Liner Material (PRINT)
Mesh
Closure
Side Zipper
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Crosstrex 360
Style Family
Hiker Boot
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Black/Gray

Dimensions

Size
11 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1 in
Boot Height
6 in
Size (PRINT)
11 1/2
Overall Height
6 in

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.