Men's Hiker Boot, 11, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 M 11

  • Zoro # G302684080


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 M 11
Zoro #
G302684080
UPC #
840777158586
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Heel Style
Defined Heel
Insole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard Style
None
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Toe Style
Round Toe
Metatarsal Guard
No
Footwear Style
Hiker Boot
Laces Color
Black
For Outdoor Traction
Yes
Lugs
Plastic
Upper Material Description
Leather/Mesh
Liner Material
Mesh
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Heat Resistant
No
Footwear Closure Type
Side Zipper
Last Number or Name
Crosstrex
Midsole Material
EVA
Insole Color
Black
Wide Toe Cap
No
Slip Resistant
Yes
Resists
Slips
Upper Material
Leather, Mesh
Safety Criteria
No
Static Dissipative
No
Upper Color
Black/Gray
Outsole Material
Rubber
Conductive
No
Shank Material
Composite
Footwear Sole Pattern
Exclusive Design
Standards
ASTM F2913
Insulated
No
Removable Insole
Yes
Non-Marking Upper
Yes
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Footwear Shank
Yes
Footwear Shank Type
Composite
Insole System
Removable
Footwear Construction
Cemented
Waterproof Type
Waterproof Membrane
Completely Non Metallic
No
Outsole Color
Black
Puncture Resistant Insole
No
Toe Shape
Round
Footwear Construction Type
Cemented
Outsole Technology
Crosstrex 360
Non-Marking Sole
No
Closure Type
Zip
Insulation Type
None
Oil Resisting Sole
Yes
Midsole Technology
Cemented
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Construction
Cemented
Style Family
Hiker Boot
Shank Material (PRINT)
Composite
Closure
Side Zipper
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
Toe Cap Material
Composite
Heel Definition
Defined Heel
Midsole Material (PRINT)
EVA
Midsole Technology (PRINT)
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Mesh
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.