Men's Hiker Boot, 11, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 W 11

  • Zoro # G102716530


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 W 11
Zoro #
G102716530
UPC #
840777158692
Country of Origin
China

Dimensions

Size
11
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1 in
Size (PRINT)
11
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Insole Color
Black
Midsole Material
EVA
Safety Criteria
No
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Oil Resisting Sole
Yes
Last Number or Name
Crosstrex
Footwear Construction
Cemented
Insulated
No
Liner Material
Mesh
Resists
Slips
Outsole Technology
Crosstrex 360
Static Dissipative
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Wide Toe Cap
No
For Outdoor Traction
Yes
Completely Non Metallic
No
Heat Resistant
No
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
No
Footwear Shank
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Leather, Mesh
Upper Color
Black/Gray
Toe Shape
Round
Footwear Style
Hiker Boot
Footwear Shank Type
Composite
Non-Marking Sole
No
Waterproof Type
Waterproof Membrane
Closure Type
Zip
Chemical Resisting Sole
No
Toe Style
Round Toe
Upper Material Description
Leather/Mesh
Shank Material
Composite
Lugs
Plastic
Footwear Closure Type
Side Zipper
Metal Chip Resisting Sole
No
Insulation Type
None
Removable Insole
Yes
Metatarsal Guard
No
Laces Color
Black
Midsole Technology
Cemented
Heel Style
Defined Heel
Insole Material
Polyurethane
Insole System
Removable
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Conductive
No
Puncture Resistant Insole
No
Outsole Color
Black
Slip Resistant
Yes
Standards
ASTM F2913
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Mesh
Outsole Technology (PRINT)
Crosstrex 360
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Midsole Technology (PRINT)
Cemented
Insole Technology
Removable
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Closure
Side Zipper
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Hiker Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Composite
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.