Men's Hiker Boot, 13, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 W 13

  • Zoro # G002684014


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 W 13
Zoro #
G002684014
UPC #
840777158722
Country of Origin
China

Dimensions

Size
13
Width
W
Footwear Width
W
Height
6 in
Heel Height
1 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Heel Style
Defined Heel
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Exclusive Design
For Outdoor Traction
Yes
Insole System
Removable
Heat Resistant
No
Non-Marking Upper
Yes
Footwear Shank Type
Composite
Upper Color
Black/Gray
Completely Non Metallic
No
Closure Type
Zip
Upper Material Description
Leather/Mesh
Outsole Material
Rubber
Waterproof Type
Waterproof Membrane
Non-Marking Sole
No
Ninety Degree Heel
No
Slip Resistant
Yes
Footwear Closure Type
Side Zipper
Outsole Color
Black
Insulation Type
None
Standards
ASTM F2913
Wide Toe Cap
No
Lugs
Plastic
Midsole Technology
Cemented
Shank Material
Composite
Chain Saw Cut Resistant
No
Conductive
No
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Laces Color
Black
Footwear Style
Hiker Boot
Footwear Construction Type
Cemented
Safety Criteria
No
Toe Style
Round Toe
Oil Resisting Sole
Yes
Static Dissipative
No
Footwear Construction
Cemented
Insole Material
Polyurethane
Metatarsal Guard
No
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Insulated
No
Midsole Material
EVA
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Toe Shape
Round
Insole Color
Black
Last Number or Name
Crosstrex
Metal Chip Resisting Sole
No
Footwear Shank
Yes
Puncture Resistant Insole
No
Metatarsal Guard Style
None
Resists
Slips
Outsole Technology
Crosstrex 360
Upper Material
Leather, Mesh
Liner Material
Mesh
Outsole Technology (PRINT)
Crosstrex 360
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Side Zipper
Shank Material (PRINT)
Composite
Construction
Cemented
Gender (PRINT)
Men's
Insole Technology
Removable
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Style Family
Hiker Boot
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.