Men's Hiker Boot, 15, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 M 15

  • Zoro # G802684061


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 M 15
Zoro #
G802684061
UPC #
840777177488
Country of Origin
China

Dimensions

Size
15
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
15

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Safety Criteria
No
Non-Marking Upper
Yes
Oil Resisting Sole
Yes
Heat Resistant
No
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Laces Color
Black
Heel Style
Defined Heel
Slip Resistant
Yes
Midsole Material
EVA
For Outdoor Traction
Yes
Last Number or Name
Crosstrex
Footwear Construction
Cemented
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Insole Material
Polyurethane
Wide Toe Cap
No
Footwear Shank Type
Composite
Resists
Slips
Footwear Shank
Yes
Insulation Type
None
Outsole Technology
Crosstrex 360
Ninety Degree Heel
No
Toe Shape
Round
Upper Color
Black/Gray
Metatarsal Guard Style
None
Removable Insole
Yes
Insulated
No
Toe Style
Round Toe
Static Dissipative
No
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Outsole Color
Black
Insole System
Removable
Predominant Footwear Color
Black
Waterproof Type
Waterproof Membrane
Outsole Material
Rubber
Puncture Resistant Insole
No
Closure Type
Zip
Upper Material
Leather, Mesh
Lugs
Plastic
Upper Material Description
Leather/Mesh
Standards
ASTM F2913
Footwear Closure Type
Side Zipper
Shank Material
Composite
Insole Color
Black
Conductive
No
Non Metallic Upper
Yes
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Footwear Style
Hiker Boot
Liner Material
Mesh
Midsole Technology
Cemented
Midsole Material (PRINT)
EVA
Midsole Technology (PRINT)
Cemented
Closure
Side Zipper
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Toe Cap Material
Composite
Ninety-Degree Heel (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
Style Family
Hiker Boot
Construction
Cemented
Insole Material (PRINT)
Polyurethane
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.