Men's Hiker Boot, 15, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 W 15
  • Zoro # G902716556
product price: 
$
130.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6290
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
804-6290 W 15
Zoro #
G902716556
UPC #
840777177402
Country of Origin
China
Item
Hiker Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Waterproof Type
Waterproof Membrane
Outsole Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
No
Oil Resisting Sole
Yes
Slip Resistant
Yes
Conductive
No
Puncture Resistant Insole
No
Closure Type
Zip
Footwear Shank
Yes
Insole Color
Black
Metal Chip Resisting Sole
No
Lugs
Plastic
Predominant Footwear Color
Black
Last Number or Name
Crosstrex
Midsole Material
EVA
Insole System
Removable
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Upper Material
Leather, Mesh
Ninety Degree Heel
No
Insole Material
Polyurethane
Standards
ASTM F2913
Footwear Closure Type
Side Zipper
Insulated
No
Outsole Material
Rubber
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Safety Criteria
No
Shank Material
Composite
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Footwear Style
Hiker Boot
Wide Toe Cap
No
Outsole Technology
Crosstrex 360
Liner Material
Mesh
Midsole Technology
Cemented
Toe Shape
Round
Heel Style
Defined Heel
Insulation Type
None
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Upper Material Description
Leather/Mesh
Footwear Construction
Cemented
Upper Color
Black/Gray
Footwear Construction Type
Cemented
Toe Style
Round Toe
Laces Color
Black
Resists
Slips
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Footwear Shank Type
Composite
Heat Resistant
No
Removable Insole
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Cemented
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Closure
Side Zipper
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
No
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
Style Family
Hiker Boot
Heel Definition
Defined Heel
Toe Cap Material
Composite
Gender (PRINT)
Men's
Construction
Cemented
Shank Material (PRINT)
Composite
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black/Gray

Dimensions

Size
15
Width
W
Footwear Width
W
Height
6 in
Heel Height
1 in
Boot Height
6 in
Size (PRINT)
15
Overall Height
6 in

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.