Men's Hiker Boot, 6, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 W 6

  • Zoro # G902684060


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 W 6
Zoro #
G902684060
UPC #
840777177365
Country of Origin
China

Dimensions

Size
6
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
6

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Footwear Sole Pattern
Exclusive Design
For Outdoor Traction
Yes
Non-Marking Upper
Yes
Outsole Technology
Crosstrex 360
Oil Resisting Sole
Yes
Removable Insole
Yes
Toe Style
Round Toe
Outsole Material
Rubber
Lugs
Plastic
Slip Resistant
Yes
Heel Style
Defined Heel
Insole System
Removable
Outsole Color
Black
Laces Color
Black
Footwear Shank Type
Composite
Non Metallic Upper
Yes
Resists
Slips
Non-Marking Sole
No
Closure Type
Zip
Puncture Resistant Insole
No
Upper Color
Black/Gray
Insole Color
Black
Footwear Closure Type
Side Zipper
Upper Material
Leather, Mesh
Insole Material
Polyurethane
Liner Material
Mesh
Predominant Footwear Color
Black
Footwear Shank
Yes
Footwear Style
Hiker Boot
Metatarsal Guard Style
None
Electrical Hazard Rated
Yes
Heat Resistant
No
Toe Shape
Round
Insulated
No
Insulation Type
None
Ninety Degree Heel
No
Last Number or Name
Crosstrex
Metatarsal Guard
No
Midsole Technology
Cemented
Chemical Resisting Sole
No
Waterproof Type
Waterproof Membrane
Midsole Material
EVA
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Upper Material Description
Leather/Mesh
Footwear Construction Type
Cemented
Completely Non Metallic
No
Shank Material
Composite
Wide Toe Cap
No
Standards
ASTM F2913
Static Dissipative
No
Footwear Construction
Cemented
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Conductive
No
Safety Criteria
No
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Defined Heel
Midsole Technology (PRINT)
Cemented
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Side Zipper
Toe Cap Material
Composite
Insole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Crosstrex 360
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Construction
Cemented
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Style Family
Hiker Boot
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.