Men's Hiker Boot, 7 1/2, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 M 7.5

  • Zoro # G702716541


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 M 7.5
Zoro #
G702716541
UPC #
840777177471
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Puncture Resistant Insole
No
Closure Type
Zip
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Footwear Closure Type
Side Zipper
Outsole Technology
Crosstrex 360
Completely Non Metallic
No
Removable Insole
Yes
Outsole Material
Rubber
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Static Dissipative
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Laces Color
Black
Toe Style
Round Toe
Upper Material
Leather, Mesh
Footwear Construction
Cemented
Shank Material
Composite
Last Number or Name
Crosstrex
Insulation Type
None
Heat Resistant
No
Metatarsal Guard
No
Toe Shape
Round
Upper Color
Black/Gray
Slip Resistant
Yes
Resists
Slips
Insole Color
Black
Midsole Material
EVA
Metatarsal Guard Style
None
For Outdoor Traction
Yes
Midsole Technology
Cemented
Lugs
Plastic
Footwear Shank Type
Composite
Standards
ASTM F2913
Waterproof Type
Waterproof Membrane
Wide Toe Cap
No
Insole System
Removable
Non-Marking Sole
No
Safety Criteria
No
Footwear Shank
Yes
Oil Resisting Sole
Yes
Outsole Color
Black
Insole Material
Polyurethane
Chemical Resisting Sole
No
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather/Mesh
Non-Marking Upper
Yes
Footwear Style
Hiker Boot
Conductive
No
Heel Style
Defined Heel
Electrical Hazard Rated
Yes
Insulated
No
Ninety Degree Heel
No
Non Metallic Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Closure
Side Zipper
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Hiker Boot
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
Heel Definition
Defined Heel
Shank Material (PRINT)
Composite
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Insole Technology
Removable
Midsole Technology (PRINT)
Cemented
Gender (PRINT)
Men's
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.