Men's Hiker Boot, 7, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 M 7

  • Zoro # G202716546


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 M 7
Zoro #
G202716546
UPC #
840777177464
Country of Origin
China

Dimensions

Size
7
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Boot Height
6 in
Size (PRINT)
7
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
For Outdoor Traction
Yes
Midsole Material
EVA
Footwear Shank Type
Composite
Heat Resistant
No
Upper Material
Leather, Mesh
Resists
Slips
Insole System
Removable
Toe Style
Round Toe
Insulation Type
None
Waterproof Type
Waterproof Membrane
Slip Resistant
Yes
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Side Zipper
Closure Type
Zip
Insole Material
Polyurethane
Footwear Construction Type
Cemented
Non-Marking Sole
No
Midsole Technology
Cemented
Non-Marking Upper
Yes
Last Number or Name
Crosstrex
Completely Non Metallic
No
Puncture Resistant Insole
No
Footwear Construction
Cemented
Chemical Resisting Sole
No
Upper Material Description
Leather/Mesh
Outsole Technology
Crosstrex 360
Metatarsal Guard Style
None
Footwear Style
Hiker Boot
Footwear Sole Pattern
Exclusive Design
Standards
ASTM F2913
Outsole Material
Rubber
Removable Insole
Yes
Outsole Color
Black
Predominant Footwear Color
Black
Metatarsal Guard
No
Lugs
Plastic
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Laces Color
Black
Liner Material
Mesh
Insulated
No
Shank Material
Composite
Wide Toe Cap
No
Heel Style
Defined Heel
Static Dissipative
No
Footwear Shank
Yes
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Upper Color
Black/Gray
Non Metallic Upper
Yes
Safety Criteria
No
Insole Color
Black
Chain Saw Cut Resistant
No
Conductive
No
Outsole Technology (PRINT)
Crosstrex 360
Closure
Side Zipper
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Cemented
Gender (PRINT)
Men's
Heel Definition
Defined Heel
Toe Cap Material
Composite
Style Family
Hiker Boot
Upper Material (PRINT)
Leather, Mesh
Construction
Cemented
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Technology
Removable
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.