Men's Hiker Boot, 8 1/2, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 M 8.5

  • Zoro # G102716547


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 M 8.5
Zoro #
G102716547
UPC #
840777158531
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Outsole Technology
Crosstrex 360
Oil Resisting Sole
Yes
Standards
ASTM F2913
Metatarsal Guard Style
None
Insole System
Removable
Footwear Construction Type
Cemented
Conductive
No
Midsole Technology
Cemented
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Footwear Shank
Yes
Last Number or Name
Crosstrex
Closure Type
Zip
Toe Shape
Round
Shank Material
Composite
Insulated
No
Toe Style
Round Toe
Electrical Hazard Rated
Yes
Slip Resistant
Yes
Footwear Style
Hiker Boot
Completely Non Metallic
No
Footwear Construction
Cemented
Puncture Resistant Insole
No
Safety Criteria
No
Laces Color
Black
Metal Chip Resisting Sole
No
Upper Material Description
Leather/Mesh
Outsole Material
Rubber
Metatarsal Guard
No
Non-Marking Sole
No
Insole Color
Black
Footwear Shank Type
Composite
Non Metallic Upper
Yes
Footwear Sole Pattern
Exclusive Design
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Upper Material
Leather, Mesh
Insole Material
Polyurethane
Outsole Color
Black
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Wide Toe Cap
No
Liner Material
Mesh
Non-Marking Upper
Yes
For Outdoor Traction
Yes
Heat Resistant
No
Removable Insole
Yes
Waterproof Type
Waterproof Membrane
Resists
Slips
Lugs
Plastic
Upper Color
Black/Gray
Insulation Type
None
Static Dissipative
No
Heel Style
Defined Heel
Footwear Closure Type
Side Zipper
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Style Family
Hiker Boot
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Closure
Side Zipper
Heel Definition
Defined Heel
Upper Material (PRINT)
Leather, Mesh
Insole Technology
Removable
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Toe Cap Material
Composite
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Outsole Technology (PRINT)
Crosstrex 360
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.