Men's Hiker Boot, 9, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 M 9

  • Zoro # G402716537


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 M 9
Zoro #
G402716537
UPC #
840777158548
Country of Origin
China

Dimensions

Size
9
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1 in
Size (PRINT)
9
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Closure Type
Zip
Lugs
Plastic
Non-Marking Upper
Yes
Footwear Construction
Cemented
Footwear Construction Type
Cemented
Insulation Type
None
Midsole Technology
Cemented
Upper Material Description
Leather/Mesh
For Outdoor Traction
Yes
Removable Insole
Yes
Waterproof Type
Waterproof Membrane
Footwear Style
Hiker Boot
Metatarsal Guard Style
None
Non Metallic Upper
Yes
Upper Material
Leather, Mesh
Puncture Resistant Insole
No
Conductive
No
Chain Saw Cut Resistant
No
Last Number or Name
Crosstrex
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Footwear Sole Pattern
Exclusive Design
Standards
ASTM F2913
Outsole Technology
Crosstrex 360
Liner Material
Mesh
Insole System
Removable
Wide Toe Cap
No
Midsole Material
EVA
Chemical Resisting Sole
No
Toe Style
Round Toe
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Black/Gray
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Shank Material
Composite
Footwear Closure Type
Side Zipper
Safety Criteria
No
Static Dissipative
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Slip Resistant
Yes
Completely Non Metallic
No
Metatarsal Guard
No
Resists
Slips
Laces Color
Black
Footwear Shank Type
Composite
Footwear Shank
Yes
Insole Color
Black
Metal Chip Resisting Sole
No
Outsole Color
Black
Heat Resistant
No
Non-Marking Sole
No
Heel Style
Defined Heel
Ninety Degree Heel
No
Toe Shape
Round
Insulated
No
Outsole Material
Rubber
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Style Family
Hiker Boot
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Side Zipper
Outsole Technology (PRINT)
Crosstrex 360
Gender (PRINT)
Men's
Construction
Cemented
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Technology (PRINT)
Cemented
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Toe Cap Material
Composite
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Leather, Mesh
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.