Men's Hiker Shoe, 5 1/2, Composite Toe, Black/Gray, 804-6493

  • Mfr # 804-6493 M 5.5

  • Zoro # G502568258


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6493
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6493 M 5.5
Zoro #
G502568258
UPC #
-
Country of Origin
China

Dimensions

Size
5 1/2
Width
M
Footwear Width
M
Size (PRINT)
5 1/2

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6493
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Lightweight Hikers, Single-Density
Footwear Style
Hiker Shoe
CSA Footwear Standard
No Puncture Protection
Metatarsal Guard Style
None
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Footwear Construction
Cemented
Upper Color
Black
Predominant Footwear Color
Gray
Footwear Construction Type
Cemented
Last Number or Name
6493
Electrical Hazard Rated
Yes
Heat Resistant
No
Upper Material
Leather, Mesh
Standards
ASTM F2913
Footwear Shank
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Toe Shape
Round
Liner Material
Waterproof Membrane
Removable Insole
Yes
Midsole Material
Polyurethane
Heel Style
Defined Heel
Insulated
No
Oil Resisting Sole
Yes
Shank Material
Composite
Chemical Resisting Sole
No
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Outsole Material
Polyurethane, Rubber
Insole System
Removable
Completely Non Metallic
Yes
Insulation Type
None
Slip-Resistance Rating (SATRA Test Values)
Not Tested
SATRA Rating- Heel Slip on Quarry Tile
None
Puncture Resistant Insole
No
Outsole Technology
Crosstrex 360
Conductive
No
Insole Material
Polyurethane
Non-Marking Sole
No
Waterproof Type
Waterproof Membrane
Non-Marking Upper
Yes
Non Metallic Upper
Yes
Safety Criteria
Oil-Resistant Sole
Toe Style
Round Toe
Upper Material Description
Leather/Mesh
Static Dissipative
No
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Footwear Shank Type
Composite
Maximum Heat Rating
Not Rated
CSA Standards Met
No Puncture-Resistant Sole
Construction
Cemented
Insole Technology
Removable
Liner Technology
Waterproof
Heel Definition
Defined Heel
Style Family
Hiker Shoe
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Crosstrex 360
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane, Rubber
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.