Men's Hiker Shoe, Composite Toe, Leather, Mesh Upper, Polyurethane, Rubber Outsole, Black/Gray, 10

  • Mfr # 804-6493 W 10

  • Zoro # G502590129


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane, Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6493 W 10
Zoro #
G502590129
UPC #
840777163900
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Width
W
Size (PRINT)
10

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane, Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black/Gray
Footwear Construction Type
Cemented
Style Number
804-6493
Item
Hiker Shoe
SATRA Rating- Heel Slip on Quarry Tile
None
Liner Material
Waterproof Membrane
Metatarsal Guard Style
None
Removable Insole
Yes
Footwear Construction
Cemented
Upper Color
Black
Features
Lightweight Hikers, Single-Density
Toe Style
Round Toe
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Non-Marking Upper
Yes
Waterproof Type
Waterproof Membrane
Insole Material
Polyurethane
Footwear Shank
Yes
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Last Number or Name
6493
Metal Chip Resisting Sole
No
Heel Style
Defined Heel
Upper Boot Material
Leather/Mesh
Shank Material
Composite
CSA Footwear Standard
No Puncture Protection
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Gray
Insulated
No
Midsole Material
Polyurethane
Standards
ASTM F2913
Manufacturers Suggested Sole Slip Rating
Not Rated
Safety Criteria
Oil-Resistant Sole
Non-Marking Sole
No
Heat Resistant
No
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Conductive
No
Toe Shape
Round
Static Dissipative
No
Footwear Shank Type
Composite
Upper Material Description
Leather/Mesh
Insole System
Removable
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Outsole Technology
Crosstrex 360
Insulation Type
None
Oil Resisting Sole
Yes
Toe Cap Material
Composite
Construction
Cemented
Heel Definition
Defined Heel
Style Family
Hiker Shoe
CSA Standards Met
No Puncture-Resistant Sole
Liner Technology
Waterproof
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Polyurethane, Rubber
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products