Men's Hiker Shoe, Composite Toe, Leather, Mesh Upper, Polyurethane, Rubber Outsole, Black/Gray, 6 W

  • Mfr # 804-6493 W 6

  • Zoro # G402590229


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane, Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6493 W 6
Zoro #
G402590229
UPC #
-
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Width
W
Size (PRINT)
6

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Polyurethane, Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black/Gray
Footwear Construction Type
Cemented
Toe Shape
Round
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Upper Color
Black
Conductive
No
Oil Resisting Sole
Yes
Outsole Technology
Crosstrex 360
Max. Heat Rating
Not Rated
Upper Material Description
Leather/Mesh
Style Number
804-6493
Toe Style
Round Toe
Predominant Footwear Color
Gray
Insole System
Removable
Completely Non Metallic
Yes
Shank Material
Composite
Removable Insole
Yes
Features
Lightweight Hikers, Single-Density
Non Metallic Upper
Yes
Item
Hiker Shoe
Footwear Construction
Cemented
Non-Marking Upper
Yes
Chemical Resisting Sole
No
SATRA Rating- Heel Slip on Quarry Tile
None
Chain Saw Cut Resistant
No
Heat Resistant
No
Insulated
No
Safety Criteria
Oil-Resistant Sole
Footwear Shank Type
Composite
Non-Marking Sole
No
Static Dissipative
No
Insole Material
Polyurethane
Waterproof Type
Waterproof Membrane
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Manufacturers Suggested Sole Slip Rating
Not Rated
Last Number or Name
6493
CSA Footwear Standard
No Puncture Protection
Footwear Shank
Yes
Metal Chip Resisting Sole
No
Upper Boot Material
Leather/Mesh
Liner Material
Waterproof Membrane
Heel Style
Defined Heel
Standards
ASTM F2913
Metatarsal Guard Style
None
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Insulation Type
None
Heel Definition
Defined Heel
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Hiker Shoe
Toe Cap Material
Composite
Liner Technology
Waterproof
Construction
Cemented
Maximum Heat Rating
Not Rated
Outsole Technology (PRINT)
Crosstrex 360
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Mesh
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane, Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Not Rated
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products