Men's Leather/Mesh Upper, Rubber Outsole, Plain Toe, Lace Up, Black, Gray, 11-1/2 M

  • Mfr # 834-6295 M 11.5

  • Zoro # G903964567


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
6 in
Color
Black, Gray
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6295 M 11.5
Zoro #
G903964567
UPC #
840777158371
Country of Origin
China

Dimensions

Size
11-1/2
Footwear Width
M
Height
6 in
Footwear Size
11 1/2

Details

Item
Hiker Boot
Toe Type
Plain
Color
Black, Gray
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Insulated
No
Completely Non Metallic
Yes
Liner Material
Mesh
Last Number or Name
6295
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Footwear Style
Hiker Boot
Predominant Footwear Color
Black
Shineable Toe
No
Waterproof
Yes
Chemical Resisting Sole
No
Insulation Weight
None
Midsole Material
EVA
Shank Material
Composite
Non-Marking Sole
Yes
Standards
ASTM F3445-21
Insole System
SHOCK ZONE
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Style Number
834-6295
Oil Resisting Sole
No
Footwear Sole Pattern
Multi Directional Lug
ASTM Footwear Class
F3445 21
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Upper Material Description
Leather/Mesh
Wide Toe Cap
No
Static Dissipative
No
Toe Shape
Round
Removable Insole
Yes
Waterproof Type
Waterproof Membrane
Insulation Type
None
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Conductive
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Composite

Description

Hiker Boot, Footwear Style Hiker Boot, 11-1/2, M, Men's, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Gray, Style Number 834-6295, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.