Men's Leather/Mesh Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 14 W
Mfr # 834-6385 W 14
Zoro # G803964544
product price:Â $136.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
834-6385 W 14
Zoro #
G803964544
UPC #
840777175194
Country of Origin
China
Dimensions
Size
14
Footwear Width
W
Height
6 in
Footwear Size
14
Description
Hiker Boot, Footwear Style Hiker Boot, 14, W, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 834-6385, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.