Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 10 D, Leather, 8 in Height, Black

  • Mfr # 804-6208 D 100

  • Zoro # G110063015


product price: $293.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Waterproof
No
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6208 D 100
Zoro #
G110063015
UPC #
840777176580
Country of Origin
United States

Dimensions

Size
10
Footwear Width
D
Height
8 in
Width
D
Overall Height
8 in
Size (PRINT)
10

Details

Item
Work Boot
Color
Black
Waterproof
No
Upper Material
Leather
Gender
Men's
Metatarsal Guard (PRINT)
No
Toe Cap Material
Steel
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Welted
Outsole Technology
MaxWear Wedge
Conductive
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Insole Material
EVA
Outsole Technology (PRINT)
MaxWear Wedge
Insole Technology
Removable Insole
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Wide Toe Cap
No
Chemical Resisting Sole
No
All-Leather Upper
Yes
Shank Material
Composite
Non-Marking Sole
Yes
Style Number
804-6208
Outsole Material (PRINT)
Polyurethane
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Outsole Material
Polyurethane
For Outdoor Traction
Yes
Heel Definition
Defined Heel
Insulated
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Style Family
8-Inch Work Boot
Maximum Heat Rating (PRINT)
Not Rated
Non Metallic Upper
No
Closure
Lace Up
Completely Non Metallic
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Metatarsal Guard
No
Puncture Resistant Insole
No
Shank Material (PRINT)
Composite
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Toe Shape
Round
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.