Shop STUDSON
See all product information
Create Account
SHK-1 Face Shield Mesh with Carrier & Mechanism, OS
- Mfr # SHK1-KM87
- Zoro # G022918359
product price:Â
$
61.75
/ea
Key Features
Color
Mesh
For Use With
SHK1 Standard Helmets
Length
8 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHK1-KM87
- Zoro #
- G022918359
- UPC #
- 850029790563
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Width
- 7 in
Details
- Item
- Face Shield Assembly
- Color
- Mesh
- Visor Color
- Black
- For Use With
- SHK1 Standard Helmets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.