Zoro Homepage

Men's Work Boot, 10 EE, Leather, 8 in Height, Black

  • Mfr # 804-6208 2E 100

  • Zoro # G910063031


product price: $293.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Waterproof
No
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6208 2E 100
Zoro #
G910063031
UPC #
840777176719
Country of Origin
United States

Dimensions

Size
10
Footwear Width
EE
Height
8 in
Width
EE
Overall Height
8 in
Size (PRINT)
10

Details

Item
Work Boot
Color
Black
Waterproof
No
Upper Material
Leather
Gender
Men's
For Outdoor Traction
Yes
Toe Shape
Round
Outsole Technology (PRINT)
MaxWear Wedge
Style Family
8-Inch Work Boot
Static Dissipative
No
Gender (PRINT)
Men's
Metatarsal Guard
No
Outsole Technology
MaxWear Wedge
Midsole Material
Polyurethane
Construction
Welted
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Toe Cap Material
Steel
Wide Toe Cap
No
Conductive
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Shank Material
Composite
Insole Material (PRINT)
EVA
Style Number
804-6208
Non-Marking Sole
Yes
Outsole Material
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Completely Non Metallic
No
Puncture Resistant Insole
No
All-Leather Upper
Yes
Chemical Resisting Sole
No
Closure
Lace Up
Insole Technology
Removable Insole
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip Resisting Sole
No
Chemical-Resisting Sole (PRINT)
No
Non Metallic Upper
No
Insulated
No
Electrical Hazard Rated
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Insole Material
EVA
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Composite
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.