This item is Discontinued.

Thorogood Shoes Quick-Release Station Boot, Unisex 6 in Composite Toe Chelsea Boot, Black, 9 M, 8046034 804-6034 9M

Quick-Release Station Boot, Unisex 6 in Composite Toe Chelsea Boot, Black, 9 M, 8046034 (Discontinued)

  • Mfr # 804-6034 9M
  • Zoro # G1885086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6034 9M
Zoro #
G1885086
UPC #
014799360528
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
9

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046034
Series
Quick-Release Station Boot
Waterproof
No
Metatarsal System
No
Removable Insole
Yes
Insole System
Removable
Insulation Type
None
Footwear Shank Type
Fiberglass
Standards
ASTM F2413-11
Shank Material
Composite
Max. Heat Rating
Not Rated
Midsole Material
Rubber
Completely Non Metallic
Yes
Static Dissipative
No
Upper Boot Material
Leather/Mesh
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Electrical-Shock Protection
Insulated
No
Footwear Closure Type
Pull On
Non Metallic Upper
Yes
Puncture Resistant Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Chemical Resisting Sole
No
Liner Material
Polyester
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Footwear Style
Chelsea Boot
Metatarsal Guard
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Footwear Construction Type
Direct Attached
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 M I/75 C/75
Last Number or Name
PU-076CT
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR)
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Upper Material
Leather, Mesh
Slip Resistant
No
For Outdoor Traction
No
Insole Material
Polyurethane
CSA Standards Met
Electrical Shock Protection
Insole Technology
Removable
Heel Definition
Flat Heel
Construction
Direct Attached
Style Family
Chelsea Boot
Closure
Pull On
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Unisex
Liner Material (PRINT)
Polyester
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
All-Leather Upper
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number 8046034

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.