This item is Discontinued.

Thorogood Shoes Safety Boot, V-Series, Brn, 11", 14 W, PR 804-4281140W

Safety Boot, V-Series, Brn, 11", 14 W, PR (Discontinued)

  • Mfr # 804-4281140W
  • Zoro # G3893449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4281140W
Zoro #
G3893449
UPC #
840777123683
Country of Origin
China

Dimensions

Size
14
Footwear Width
W

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Item
Safety Boot,V-Series,Brn,11",14 W,PR
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Safety Boot,V-Series,Brn,11 In.,14 W,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.