Zoro Homepage

Men's 8-Inch Work Boot, 10 D, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 10D

  • Zoro # G1885880


product price: $289.99
/pr
Free Shipping & Returns

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4208 10D
Zoro #
G1885880
UPC #
014799821999
Country of Origin
United States

Dimensions

Size
10
Width
D
Height
8 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
10

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Standards
ASTM F2413-11
Predominant Footwear Color
Brown
Footwear Shank Type
Fiberglass
Wide Toe Cap
No
Toe Shape
Round
CSA Footwear Standard
Electrical-Shock Protection
Insulated
No
Footwear Construction Type
Goodyear(TM) Storm Welted
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
0.48
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Midsole Material
Rubber
Max. Heat Rating
300 Degrees F
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Footwear Sole Pattern
Chevron
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.58
Shank Material
Fiberglass
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 M I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Conductive
No
Waterproof Type
None
Removable Insole
Yes
Last Number or Name
4258
Chemical Resisting Sole
No
Metatarsal System
No
For Outdoor Traction
No
Footwear Style
8 in Work Boot
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Series
American Heritage
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Non-Marking Upper
No
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Tan
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.58
Slip-Resistance Value - Mark II - Oily
0.28
Slip-Resistance Value - Mark II - Wet
0.62
Heel Definition
Flat Heel
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Liner Technology
Comfort Weave
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
CSA Standards Met
Electrical Shock Protection
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Construction
Welted
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Comfort Weave Vamp
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.