Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 14 EE, Steel Toe, 6 in H, Brown, 804-4200

  • Mfr # 804-4200 14EE

  • Zoro # G9080355


product price: $285.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4200 14EE
Zoro #
G9080355
UPC #
014799846022
Country of Origin
United States

Dimensions

Size
14
Width
EE
Height
6 in
Footwear Width
EE
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
0.28
Footwear Shank Type
Fiberglass
Footwear Closure Type
Lace Up
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
0.27
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
0.57
Satra Slip Test Results- Dairy Tile Oily Wet
0.28
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Non-Marking Sole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.58
Footwear Construction Type
Goodyear(TM) Storm Welted
Chain Saw Cut Resistant
No
Conductive
No
Predominant Footwear Color
Brown
Completely Non Metallic
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Shank Material
Fiberglass
Toe Shape
Round
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
0.47
Midsole Material
Rubber
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Removable Insole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.62
Standards
ASTM F2413-11
Puncture Resistant Insole
No
Footwear Sole Pattern
Chevron
Footwear Style
6 in Work Boot
CSA Footwear Standard
Electrical-Shock Protection
Closure Type
Lace Up
Resists
Abrasions, Chips, Oils, Slips
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Series
American Heritage
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Tan
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.47
Heat Resistant
No
Non-Marking Upper
No
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Toe Cap Material
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Slip-Resistance Value - Mark II - Wet
0.62
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.58
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.28
Outsole Technology
MAXWear Wedge(TM)
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
MAXWear Wedge(TM)
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Cotton Drill Vamp
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 804-4200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.