This item is Discontinued.

Thorogood Shoes Size 9 Men's 6 in Work Boot Composite Work Boot, Black 804-613590W

Size 9 Men's 6 in Work Boot Composite Work Boot, Black (Discontinued)

  • Mfr # 804-613590W
  • Zoro # G2039313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-613590W
Zoro #
G2039313
UPC #
840777101469
Country of Origin
China

Dimensions

Size
9
Width
W
Heel Height
1/2 in
Height
6 in
Footwear Width
W
Footwear Size
9
Size (PRINT)
9
Overall Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Electrical-Shock Protection, Puncture Protection
Color
Black
Ninety Degree Heel
Yes
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Insole System
Removable Shock Zone Polyurethane
Static Dissipative
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
0.36
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Conductive
No
Liner Material
Waterproof Membrane
Removable Insole
Yes
Footwear Shank Type
Steel
Non-Marking Sole
No
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75
Outsole Material
Thoro-Flex
Waterproof Type
Membrane
Style Number
804-6135
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Waterproof
Yes
Wide Toe Cap
No
Puncture Resistant Insole
Yes
Chemical Resisting Sole
No
Toe Type
Composite
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Insulation Weight
None
Insulation Type
None
Completely Non Metallic
No
Max. Heat Rating
300 Degrees F
Footwear Construction Type
Direct Injected
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
For Outdoor Traction
No
Last Number or Name
SN071CT
Footwear Sole Pattern
Thoroflex
Midsole Material
Polyurethane
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Upper Material
Leather
Series
Thoro-Flex
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Oily): 0.36
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
None
CSA Standards Met
Electrical Shock Protection, Puncture-Resistant Sole
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Construction
Direct Attached
Liner Technology
Waterproof
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Outsole Technology
Thoro-Flex
Insole Technology
Removable, Shock Zone
Heel Definition
Defined Heel
Toe Cap Material
Composite
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Thoro-Flex
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.