The Deuce, Unisex 6-Inch Work Boot, 8.5, XW, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190

  • Zoro # G5483947


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190
Zoro #
G5483947
UPC #
014799728007
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
XW
Height
6 in
Heel Height
1 in or Greater
Width
XW
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace Up
Footwear Style
6 in Work Boot
Metatarsal Guard
No
Toe Shape
Round
For Outdoor Traction
No
Ninety Degree Heel
Yes
Shank Material
Fiberglass
Chain Saw Cut Resistant
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Front Lace and Side Zipper
Metal Chip Resisting Sole
Yes
Liner Material
X-Stream Waterproof
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.94
Waterproof Type
X-Stream Waterproof
Outsole Material
Rubber
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Puncture Resistant Insole
No
Footwear Shank Type
Fiberglass
Upper Material Description
leather/air mesh
Last Number or Name
6080
Midsole Material
EVA
Oil Resisting Sole
Yes
Insulated
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Electrical Hazard Rated
Yes
Upper Boot Material
Leather/Fabric
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Footwear Sole Pattern
Multidirectional Lug
Mark II Slip Test Results- Dairy Tile Oily
0.41
Static Dissipative
No
Predominant Footwear Color
Black
Upper Material
Fabric, Leather
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Heel Style
Defined Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Slip Resistant
Yes
Closure
Lace Up with Side Zipper
Insole Material
Polyurethane
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Liner Technology
BBP X-Stream Waterproof(TM)
Heel Definition
Defined Heel
CSA Standards Met
Electrical Shock Protection
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily
0.32
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.78
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Unisex
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.