The Deuce, Unisex 6-Inch Work Boot, Composite Toe W, Fabric, Leather, 6 in Height, Black

  • Mfr # 804-6190

  • Zoro # G5531391


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6190
Zoro #
G5531391
UPC #
014799714130
Country of Origin
China

Dimensions

Size
5.5
Footwear Width
W
Height
6 in
Heel Height
1 in or Greater
Width
W
Overall Height
6 in
Size (PRINT)
5 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046190
Series
The Deuce
Waterproof
Yes
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.94
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.41
Non-Marking Sole
No
Conductive
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Ninety Degree Heel
Yes
Upper Boot Material
Leather/Fabric
Static Dissipative
No
Last Number or Name
6080
Midsole Material
EVA
For Outdoor Traction
No
Footwear Sole Pattern
Multidirectional Lug
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
leather/air mesh
Metatarsal Guard
No
Standards
ASTM F2413-11
Footwear Shank Type
Fiberglass
Non Metallic Upper
Yes
Toe Shape
Round
Liner Material
X-Stream Waterproof
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.55
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Waterproof Type
X-Stream Waterproof
Metal Chip Resisting Sole
Yes
Shank Material
Fiberglass
Footwear Closure Type
Front Lace and Side Zipper
Upper Material
Fabric, Leather
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Heel Style
Defined Heel
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Liner Technology
BBP X-Stream Waterproof(TM)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.32
Insole Material
Polyurethane
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Slip-Resistance Value - Mark II - Dry
0.94
Closure
Lace Up with Side Zipper
CSA Standards Met
Electrical Shock Protection
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.78
Construction
Cemented
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Unisex
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Fabric, Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products