The Deuce, Unisex 8-Inch Work Boot, 10.5, XW, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191

  • Zoro # G5809395


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6191
Zoro #
G5809395
UPC #
014799728168
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
XW
Height
8 in
Heel Height
1 in or Greater
Width
XW
Size (PRINT)
10 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Shank Material
Fiberglass
Non Metallic Upper
Yes
Liner Material
X-Stream Waterproof
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Static Dissipative
No
Footwear Sole Pattern
Multidirectional Lug
Upper Material Description
Leather/Mesh
Upper Boot Material
Leather/Fabric
Ninety Degree Heel
Yes
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Mark II Slip Test Results- Dairy Tile Dry
0.93
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Wide Toe Cap
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Non-Marking Sole
No
Last Number or Name
6080
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Footwear Style
8 in Work Boot
Toe Shape
Round
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
0.41
Electrical Hazard Rated
Yes
Midsole Material
EVA
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Metatarsal Guard
No
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Waterproof Type
X-Stream Waterproof
Upper Material
Fabric, Leather
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Dry
0.93
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Liner Technology
BBP X-Stream Waterproof(TM)
Construction
Cemented
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Wet
0.78
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Fabric, Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Unisex
Shank Material (PRINT)
Fiberglass
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.