The Deuce, Unisex 8-Inch Work Boot, 5 1/2, W, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191

  • Zoro # G5838411


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6191
Zoro #
G5838411
UPC #
014799714536
Country of Origin
China

Dimensions

Size
5 1/2
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater
Width
W
Overall Height
8 in
Size (PRINT)
5 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Midsole Material
EVA
Footwear Shank Type
Fiberglass
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
For Outdoor Traction
No
Footwear Closure Type
Front Lace and Side Zipper
Toe Shape
Round
Waterproof Type
X-Stream Waterproof
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Footwear Sole Pattern
Multidirectional Lug
Liner Material
X-Stream Waterproof
Puncture Resistant Insole
No
Metatarsal Guard
No
Chemical Resisting Sole
No
Insulated
No
Static Dissipative
No
Removable Insole
Yes
Conductive
No
Electrical Hazard Rated
Yes
Footwear Style
8 in Work Boot
Non-Marking Sole
No
Ninety Degree Heel
Yes
Upper Boot Material
Leather/Fabric
Mark II Slip Test Results- Dairy Tile Oily
0.41
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Shank Material
Fiberglass
Predominant Footwear Color
Black
Upper Material Description
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
6080
Mark II Slip Test Results- Dairy Tile Dry
0.93
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Oily
0.33
Insole Material
Polyurethane
Liner Technology
BBP X-Stream Waterproof(TM)
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.93
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.32
CSA Standards Met
Electrical Shock Protection
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Fabric, Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Unisex
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.