The Deuce, Unisex 8-Inch Work Boot, 5, M, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191

  • Zoro # G5718142


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6191
Zoro #
G5718142
UPC #
014799714321
Country of Origin
China

Dimensions

Size
5
Footwear Width
M
Height
8 in
Heel Height
1 in or Greater
Width
M
Size (PRINT)
5
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Multidirectional Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Front Lace and Side Zipper
Mark II Slip Test Results- Dairy Tile Wet
0.55
Ninety Degree Heel
Yes
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Insulated
No
Waterproof Type
X-Stream Waterproof
Non-Marking Sole
No
Toe Shape
Round
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Non Metallic Upper
Yes
Liner Material
X-Stream Waterproof
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
0.93
Conductive
No
Midsole Material
EVA
Upper Boot Material
Leather/Fabric
Completely Non Metallic
Yes
Wide Toe Cap
No
Footwear Style
8 in Work Boot
Metatarsal Guard
No
Shank Material
Fiberglass
Upper Material Description
Leather/Mesh
Chain Saw Cut Resistant
No
Last Number or Name
6080
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
Yes
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily
0.33
Toe Cap Material
Composite
Insole Material
Polyurethane
Construction
Cemented
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Slip-Resistance Value - Mark II - Dry
0.93
Slip-Resistance Value - Mark II - Wet
0.78
Maximum Heat Rating
Not Rated
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
CSA Standards Met
Electrical Shock Protection
Liner Technology
BBP X-Stream Waterproof(TM)
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Unisex
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Fabric, Leather
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.