The Deuce, Unisex 8-Inch Work Boot, 6.5, M, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191

  • Zoro # G5599465


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6191
Zoro #
G5599465
UPC #
014799714352
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
M
Height
8 in
Heel Height
1 in or Greater
Width
M
Overall Height
8 in
Size (PRINT)
6 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Fabric
Mark II Slip Test Results- Dairy Tile Dry
0.93
Wide Toe Cap
No
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Footwear Closure Type
Front Lace and Side Zipper
Chemical Resisting Sole
No
Removable Insole
Yes
Footwear Sole Pattern
Multidirectional Lug
Insulated
No
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Waterproof Type
X-Stream Waterproof
Midsole Material
EVA
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
6080
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Upper Material Description
Leather/Mesh
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Outsole Material
Rubber
Footwear Style
8 in Work Boot
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Static Dissipative
No
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Liner Material
X-Stream Waterproof
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
0.41
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Defined Heel
Toe Cap Material
Composite
Insole Material
Polyurethane
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily
0.33
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Closure
Lace Up with Side Zipper
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.93
Style Family
8-Inch Work Boot
Liner Technology
BBP X-Stream Waterproof(TM)
Upper Material (PRINT)
Fabric, Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.