The Deuce, Unisex 8-Inch Work Boot, 8, W, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191 8W

  • Zoro # G5461303


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6191 8W
Zoro #
G5461303
UPC #
014799714581
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater
Width
W
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Closure Type
Front Lace and Side Zipper
Electrical Hazard Rated
Yes
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
6080
Static Dissipative
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
0.93
Liner Material
X-Stream Waterproof
Footwear Sole Pattern
Multidirectional Lug
Wide Toe Cap
No
Predominant Footwear Color
Black
Toe Shape
Round
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
X-Stream Waterproof
Footwear Style
8 in Work Boot
Footwear Closure Type
Front Lace and Side Zipper
Midsole Material
EVA
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Removable Insole
Yes
Upper Boot Material
Leather/Fabric
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Upper Material Description
Leather/Mesh
Outsole Material
Rubber
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Upper Material
Fabric, Leather
Resists
Blood Borne Pathogens, Electricity, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Liner Technology
BBP X-Stream Waterproof(TM)
CSA Standards Met
Electrical Shock Protection
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Dry
0.93
Slip-Resistance Value - Mark II - Oily
0.33
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Closure
Lace Up with Side Zipper
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Fabric, Leather
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Unisex
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.