The Deuce, Unisex 8-Inch Work Boot, 8.5, XW, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191

  • Zoro # G5551226


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6191
Zoro #
G5551226
UPC #
014799728120
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
XW
Height
8 in
Heel Height
1 in or Greater
Width
XW
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Non-Marking Sole
No
Footwear Shank Type
Fiberglass
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.93
Ninety Degree Heel
Yes
Liner Material
X-Stream Waterproof
Upper Material Description
Leather/Mesh
Wide Toe Cap
No
Shank Material
Fiberglass
Insulated
No
Footwear Closure Type
Front Lace and Side Zipper
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Mark II Slip Test Results- Dairy Tile Oily
0.41
Metatarsal Guard
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Toe Shape
Round
Upper Boot Material
Leather/Fabric
Footwear Style
8 in Work Boot
Static Dissipative
No
Midsole Material
EVA
Last Number or Name
6080
Electrical Hazard Rated
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Waterproof Type
X-Stream Waterproof
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Footwear Sole Pattern
Multidirectional Lug
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Heel Style
Defined Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Dry
0.93
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.78
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.33
CSA Standards Met
Electrical Shock Protection
Construction
Cemented
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Liner Technology
BBP X-Stream Waterproof(TM)
Insole Material
Polyurethane
Closure
Lace Up with Side Zipper
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Gender (PRINT)
Unisex
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products