The Deuce, Unisex 8-Inch Work Boot, Composite Toe M, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191

  • Zoro # G5548907


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6191
Zoro #
G5548907
UPC #
014799714338
Country of Origin
China

Dimensions

Size
5.5
Footwear Width
M
Height
8 in
Heel Height
1 in or Greater
Width
M
Size (PRINT)
5 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Closure Type
Front Lace and Side Zipper
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Mark II Slip Test Results- Dairy Tile Dry
0.93
Last Number or Name
6080
Non-Marking Sole
No
Chemical Resisting Sole
No
Conductive
No
Max. Heat Rating
Not Rated
For Outdoor Traction
No
Liner Material
X-Stream Waterproof
Predominant Footwear Color
Black
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.41
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Wide Toe Cap
No
Static Dissipative
No
Toe Shape
Round
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Metatarsal Guard
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Insulated
No
Footwear Style
8 in Work Boot
Upper Boot Material
Leather/Fabric
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Fiberglass
Footwear Construction Type
Cemented
Waterproof Type
X-Stream Waterproof
Footwear Sole Pattern
Multidirectional Lug
Upper Material
Fabric, Leather
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Black
Maximum Heat Rating
Not Rated
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up with Side Zipper
Insole Material
Polyurethane
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.93
Slip-Resistance Value - Mark II - Wet
0.78
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Liner Technology
BBP X-Stream Waterproof(TM)
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Fabric, Leather
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Gender (PRINT)
Unisex
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Fiberglass
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.