Shop HEXARMOR

MX200, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Charcoal/Hi-Visibility Yellow Frame

  • Mfr # 11-10006-02
  • Zoro # G7864409

product price: 
$
9.95
/ea

Key Features

Lens Color
Gray
Frame Type
Frameless
Frame Color
Charcoal/Hi-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-10006-02
Zoro #
G7864409
UPC #
-
Country of Origin
Germany
Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Charcoal/Hi-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
TPE
Foam Lined
No
Series
MX200
Frame Style
Wraparound
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
UV Protection
100% UVA/UVB/UVC
Gender
Unisex
Includes
Polybag
X-Ray Detectable
No
Includes Brow Lining
No
For Small Heads Designation
Not Rated for Small Heads
Includes Scratch-Resistant Lens Coating
Yes
Arm Color
Charcoal
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
Includes Anti-Static Lens Coating
No
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
Yes
Includes Eye Socket Lining
No
Includes Padded Nose Piece
No
Visible Light Scale Protection
L4
Dielectric Protection
Yes
Arm Tip Type
Bayonet
Includes No Lens Coatings
No
Includes Padded Arms
Yes
Hinge Type
Barrel
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft
Nose Bridge Material
Polycarbonate
Arm Material
POM, TPE
Meets High Impact Standard
High Impact Standard ANSI Z87+
Ultra-Violet Scale Protection Designation
U6
Frame Features
Dielectric, Vented
Includes Reader Lens
Reader Lens Not Included
Padding Location
Temples

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/4 in

Description

Safety Glasses, Series MX200, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Hard Coat, TruShield(R), No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material Not Applicable, Lens Material Polycarbonate, Temple Color Gray, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Includes Polybag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.