The Deuce, Unisex 8-Inch Work Boot, Composite Toe W, Fabric, Leather, 8 in Height, Black

  • Mfr # 804-6191 9W

  • Zoro # G5460411


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6191 9W
Zoro #
G5460411
UPC #
014799714604
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
9
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Material
Leather/Nylon Upper, Rubber Outsole
Color
Black
Style Number
8046191
Series
The Deuce
Waterproof
Yes
Insole System
Removable Dual Density PU Shock Zone w/ Air Flow Vents
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Fiberglass
Upper Boot Material
Leather/Fabric
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Footwear Closure Type
Front Lace and Side Zipper
Conductive
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Fiberglass
Metal Chip Resisting Sole
Yes
Last Number or Name
6080
Non Metallic Upper
Yes
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.55
Footwear Construction Type
Cemented
Outsole Material
Rubber
Toe Shape
Round
Liner Material
X-Stream Waterproof
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.93
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Footwear Sole Pattern
Multidirectional Lug
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Metatarsal Guard
No
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Insulated
No
Standards
ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Mark II Slip Test Results- Dairy Tile Oily
0.41
Footwear Style
8 in Work Boot
Chain Saw Cut Resistant
No
Waterproof Type
X-Stream Waterproof
Ninety Degree Heel
Yes
Resists
Blood Borne Pathogens, Electricity, Slips
Upper Material
Fabric, Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard
Electrical-Shock Protection
Heel Style
Defined Heel
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.33
Liner Technology
BBP X-Stream Waterproof(TM)
Slip-Resistance Value - Mark II - Dry
0.93
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.78
Heel Definition
Defined Heel
Insole Technology
Air Flow Vents, Dual Density, Removable, Shock Zone
Insole Material
Polyurethane
Construction
Cemented
Style Family
8-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Unisex
Upper Material (PRINT)
Fabric, Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.