Unisex 13 in Composite Toe Loafer Shoe, Black, 13, M, 804-6133
- Mfr # 804-6133 M 130
- Zoro # G005976727
product price:Â
$
129.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Composite
Gender
Unisex
Color
Black
Footwear Width
M
Style Number
804-6133
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 13
- Footwear Width
- M
- Height
- 13 in
- Boot Height
- 13 in
- Width
- M
- Overall Height
- 13 in
- Size (PRINT)
- 13
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 13, Static Dissipative No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.