Unisex Hiker Boot, 10 1/2, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-6292105W

  • Zoro # G2040390


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
W
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6292105W
Zoro #
G2040390
UPC #
840777124185
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Height
4 in
Heel Height
1/2 in
Overall Height
4 in
Size (PRINT)
10 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Footwear Style
Hiker Boot
Waterproof Type
Membrane
CSA Footwear Standard
Electrical-Shock Protection
Mark II Slip Test Results- Dairy Tile Wet
0.70
Chemical Resisting Sole
No
Ninety Degree Heel
No
Conductive
No
Removable Insole
Yes
Max. Heat Rating
300 Degrees F
Puncture Resistant Insole
No
Insole System
Removable Shock Zone Polyurethane
Insulation Type
None
Standards
ASTM F2413-11
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Crosstrex 360
Footwear Shank Type
Steel
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal System
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
EVA, Rubber
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Shank Material
Composite
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Last Number or Name
1004-CTEW
Toe Shape
Round
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Upper Material Description
Leather/Mesh
Footwear Construction Type
Cemented
For Outdoor Traction
No
Midsole Material
Rubber
Oil Resisting Sole
Yes
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
No
Upper Material
Leather, Mesh
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black, Gray
Insole Material
Polyurethane
Maximum Heat Rating
300 Degrees F
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.7
Style Family
Hiker Boot
Insole Technology
Removable, Shock Zone
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Outsole Material (PRINT)
EVA, Rubber
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Unisex
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.