Unisex Hiker Boot, 11, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-6292110M

  • Zoro # G2040381


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6292110M
Zoro #
G2040381
UPC #
840777123096
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
M
Height
4 in
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
Removable Insole
Yes
Toe Shape
Round
CSA Footwear Standard
Electrical-Shock Protection
Chain Saw Cut Resistant
No
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Membrane
Oil Resisting Sole
Yes
Static Dissipative
No
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Standards
ASTM F2413-11
Predominant Footwear Color
Black
Wide Toe Cap
No
Midsole Material
Rubber
Puncture Resistant Insole
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Insulated
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
EVA, Rubber
Footwear Sole Pattern
Crosstrex 360
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Metatarsal Guard
No
Last Number or Name
1004-CTEW
Metatarsal System
No
Insulation Type
None
Non-Marking Sole
Yes
Footwear Style
Hiker Boot
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Shock Zone Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Shank Material
Composite
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Upper Material Description
Leather/Mesh
Non Metallic Upper
No
Ninety Degree Heel
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
No
Non-Marking Upper
No
Upper Material
Leather, Mesh
Upper Color
Black, Gray
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Insole Material
Polyurethane
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Construction
Cemented
Heel Definition
Flat Heel
Insole Technology
Removable, Shock Zone
Style Family
Hiker Boot
Closure
Lace Up
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
EVA, Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.