Unisex Hiker Boot, 11, Composite Toe, Black, 804

  • Mfr # 804-6490 M 11

  • Zoro # G000489482


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Style Number
804
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6490 M 11
Zoro #
G000489482
UPC #
840777165423
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
M
Size (PRINT)
11

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804
Upper Boot Material
All Leather
Waterproof
Yes
Features
Lightweight, Protect Your Foot From All Angles With Thorogood's Patented I-Met2 Technology
Footwear Construction Type
Cemented
Insulation Type
None
Shank Material
Composite
Oil Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
6490
Footwear Style
Hiker Boot
Predominant Footwear Color
Black
Upper Material Description
Leather
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Upper Color
Black
Removable Insole
Yes
Insulated
No
Resists
Slips
Upper Material
Leather
Non Metallic Upper
Yes
Waterproof Type
Waterproof Membrane
Metatarsal Guard
Internal
Metal Chip Resisting Sole
No
Footwear Shank Type
Composite
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Standards
ASTM F2913-19
Chemical Resisting Sole
No
Static Dissipative
No
Conductive
No
Slip Resistant
Yes
Footwear Shank
Yes
Footwear Construction
Cemented
Outsole Technology
Crosstrex 360
Non-Marking Upper
Yes
Outsole Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Safety Criteria
Non-Marking Sole, Slip Resistant, Waterproof
Slip-Resistance Rating (SATRA Test Values)
ClayTile(DryBackwardForepart):0.90, ClayTile(DryForwardFlat):0.95, ClayTile(DryForwardHeel):0.89, ClayTile(WetBackwardForepart):0.51, ClayTile(WetForwardFlat):0.69, ClayTile(WetForwardHeel):0.48
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Slip-Resistance Value - SATRA Heel - Wet
0.48
Style Family
Hiker Boot
All-Leather Upper
Yes
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.51
Slip-Resistance Value - SATRA Heel - Dry
0.89
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 804, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.