Unisex Hiker Boot, 12, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-6292120M

  • Zoro # G2040372


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6292120M
Zoro #
G2040372
UPC #
840777123119
Country of Origin
China

Dimensions

Size
12
Width
M
Footwear Width
M
Height
4 in
Heel Height
1/2 in
Size (PRINT)
12
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
Footwear Shank Type
Steel
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Liner Material
Mesh
Shank Material
Composite
CSA Footwear Standard
Electrical-Shock Protection
Completely Non Metallic
No
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Toe Shape
Round
Insole System
Removable Shock Zone Polyurethane
Static Dissipative
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.70
Upper Material Description
Leather/Mesh
Footwear Sole Pattern
Crosstrex 360
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Conductive
No
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Outsole Material
EVA, Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Last Number or Name
1004-CTEW
Waterproof Type
Membrane
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Metatarsal Guard
No
Ninety Degree Heel
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
Hiker Boot
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Upper Material
Leather, Mesh
Slip Resistant
No
Upper Color
Black, Gray
Non-Marking Upper
No
Insole Material
Polyurethane
Style Family
Hiker Boot
Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.7
Closure
Lace Up
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Insole Technology
Removable, Shock Zone
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Unisex
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.