Unisex Hiker Boot, 13, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-6292130M

  • Zoro # G2040512


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
M
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6292130M
Zoro #
G2040512
UPC #
840777123126
Country of Origin
China

Dimensions

Size
13
Width
M
Footwear Width
M
Height
4 in
Heel Height
1/2 in
Overall Height
4 in
Size (PRINT)
13

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Composite
CSA Footwear Standard
Electrical-Shock Protection
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Non Metallic Upper
No
Insole System
Removable Shock Zone Polyurethane
Metal Chip Resisting Sole
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Hiker Boot
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Standards
ASTM F2413-11
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Waterproof Type
Membrane
Metatarsal System
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.70
Insulated
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Rubber
Footwear Sole Pattern
Crosstrex 360
Upper Material Description
Leather/Mesh
Ninety Degree Heel
No
Completely Non Metallic
No
Max. Heat Rating
300 Degrees F
Outsole Material
EVA, Rubber
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
1004-CTEW
Insulation Type
None
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
No
Heat Resistant
No
Upper Material
Leather, Mesh
Non-Marking Upper
No
Upper Color
Black, Gray
Insole Material
Polyurethane
Insole Technology
Removable, Shock Zone
Heel Definition
Flat Heel
Maximum Heat Rating
300 Degrees F
CSA Standards Met
Electrical Shock Protection
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
EVA, Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Unisex
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.