Unisex Hiker Boot, 14, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-6292140W

  • Zoro # G2040503


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
W
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6292140W
Zoro #
G2040503
UPC #
840777124239
Country of Origin
China

Dimensions

Size
14
Width
W
Footwear Width
W
Height
4 in
Heel Height
1/2 in
Size (PRINT)
14
Overall Height
4 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
Insole System
Removable Shock Zone Polyurethane
Toe Shape
Round
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Last Number or Name
1004-CTEW
Outsole Material
EVA, Rubber
Non-Marking Sole
Yes
Insulation Type
None
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.70
Ninety Degree Heel
No
Liner Material
Mesh
Metatarsal System
No
CSA Footwear Standard
Electrical-Shock Protection
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Predominant Footwear Color
Black
Shank Material
Composite
Midsole Material
Rubber
Max. Heat Rating
300 Degrees F
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather/Mesh
Footwear Shank Type
Steel
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Standards
ASTM F2413-11
Removable Insole
Yes
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Footwear Style
Hiker Boot
Footwear Sole Pattern
Crosstrex 360
Waterproof Type
Membrane
Footwear Construction Type
Cemented
Completely Non Metallic
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Upper Color
Black, Gray
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Flat Heel
Upper Material
Leather, Mesh
Insole Material
Polyurethane
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Style Family
Hiker Boot
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection
Insole Technology
Removable, Shock Zone
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.7
Heel Definition
Flat Heel
Closure
Lace Up
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.